Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Full Coupling, 3M, 304/L, 4"
Mfr # 4307000078
Zoro # G6791333
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Full Coupling
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000078
- Zoro # G6791333
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Pipe Size | 4" |
Details
Specific Fitting Shape | Full Coupling |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Full Coupling |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Specific Pipe Fitting Shape | Full Coupling |
Pipe Fitting Connection Type | Threaded |
Description
Thrd Full Coupling,3M,304/L,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" NOM C x 3/8" MNPT Copper Reducing Adapter (C604 1/2x3/8)
- NIBCO 1/2" x 3/8" NOM FTG x C Copper Flush Bushing (618 1/2x3/8)
- ANVIL Strut Pipe Clamp, Pipe Sz 3 In (2400326167)
- ZURN Pre-Rinse Assembly, 40-3/4 in. Overall H (Z842X1-XL)
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 3/8" (4307000056)
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 1/2" (4307000058)
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 2" (4307000072)
- SMITH-COOPER Hex Bush 1"X1/2"Ss (4638101070)
- SMITH-COOPER Thrd Full Coupling, 3M, 316/L, 1/2" (4307001156)
- SMITH-COOPER Thrd Cross, 3M, 304/L, 1/4" (4307001004)
- ZORO SELECT 3/4" MNPT x FNPT 316 SS Street Elbow (60SE113N034)
- Smith-Cooper Fittings