Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Full Coupling, 3M, 304/L, 2"
Mfr # 4307000072
Zoro # G6791071
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Full Coupling
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000072
- Zoro # G6791071
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2" |
Details
Specific Fitting Shape | Full Coupling |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Full Coupling |
Specific Pipe Fitting Shape | Full Coupling |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | Threaded |
Description
Thrd Full Coupling,3M,304/L,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Solid Square Head Plug, Male NPT, 1/2" Pipe Size (706114-08)
- BEHRINGER Tube Clamp Kit, Tube 5/8 In, Zinc-Plated (TW2062-PP)
- HOSE MASTER 1/2 In X 4 Ft Cryogenic Hose (G50CN04)
- MOEN Side_Spray_Kit (164486BG)
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 1/2" (4307000058)
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 3/8" (4307000056)
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 4" (4307000078)
- SMITH-COOPER Thrd Tee, 3M, 304/L, 1/2" (4307000908)
- SMITH-COOPER Cap, 4", 150,316, Thrd Heavy (4381034110)
- SMITH-COOPER Nipple 1X2" Ss (4632101810)
- USA INDUSTRIALS Pipe Nipple - 304SS - Class 150 - Reducing Hex Nipple - 1" x 1/2" MNPT (ZUSA-PF-281)
- Smith-Cooper Fittings