Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd Cross, Forged, 3000, 1/4"
Mfr # 4308002702
Zoro # G6785298
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Cross
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cross
- Pipe Size - Pipe Fitting 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4308002702
- Zoro # G6785298
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Details
Item | Thrd Cross,Forged,3000,1/4" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Cross |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cross |
Description
Thrd Cross,Forged,3000,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 1.0 gpf, Urinal Manual Flush Valve, 3/4" IPS Inlet (6045510.002)
- LEGEND VALVE 12" T-550 CARTRIDGE (108-912A)
- RHEEM Recirculation Pump Kit (RAP17920)
- WESTBRASS Standard 5-1/2" Tub Spout in Polished Chrome (D310-26)
- SMITH-COOPER Thrd Union, Forged, 3000, 3/4" (4308002558)
- SMITH-COOPER Thrd Union, Forged, 3000, 1-1/2" (4308002564)
- SMITH-COOPER Thrd Cross, Forged, 3000, 1/2" (4308002706)
- SMITH-COOPER Square Plug, Forged, 3000, 2" (4308002366)
- SMITH-COOPER Thrd 90 Elbow, Forged, 2000, 1" (4308000310)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1-1/4" (4308002462)
- SMITH-COOPER Thrd Union, Forged, 3000, 1/2" (4308002556)
- Smith-Cooper Carbon Steel Pipe Fittings