Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd Cross, Forged, 3000, 1"
Mfr # 4308002710
Zoro # G6785322
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Cross
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cross
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308002710
- Zoro # G6785322
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Item | Thrd Cross,Forged,3000,1" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Cross |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cross |
Description
Thrd Cross,Forged,3000,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3" NOM C x 3" FNPT Copper Adapter (603 3)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 2", CPVC/FPM, S/T (TC20200ST)
- AEROQUIP PTFE Hose, 3/16 IDx48 L, Brass, 3000 PSI (1PCN1)
- ZORO SELECT PVC Flange, FNPT, 1 in Pipe Size (852-010)
- SMITH-COOPER Street 90 Forged, 3000, 1/2" (4308002306)
- SMITH-COOPER SW Cap, Forged, 3000, 3/4" (4308002906)
- SMITH-COOPER Hex Bushing, Forged, 3000, 2X1/2" (4308000660)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1" (4308000810)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/8X1/8" (4308000602)
- SMITH-COOPER Thrd Cap, Forged, 3000, 1-1/2" (4308000014)
- ZORO SELECT Steel Coupling 1/4 In, FNPT, PK10 (5RKZ5)
- Smith-Cooper Fittings