Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd Cross, Forged, 3000, 1-1/2"
Mfr # 4308002714
Zoro # G6785289
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Cross
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cross
- Pipe Size - Pipe Fitting 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308002714
- Zoro # G6785289
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Item | Thrd Cross,Forged,3000,1-1/2" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Cross |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cross |
Description
Thrd Cross,Forged,3000,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 24" x 30" Fully Recessed Beveled Edge Tri-View Medicine Cabinet (R-2430BV)
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron Sanitary Tap Cross (222014)
- ZORO SELECT 3/4" MNPT 316 SS Hex Plug (60HP112N034)
- ALLPOINTS Stem Assy Cold Ab1953 (113313)
- SMITH-COOPER Thrd 90 Elbow, Forged, 2000, 1-1/2" (4308000314)
- SMITH-COOPER SW 90 Elbow, Forged, 3000, 2" (4308003116)
- SMITH-COOPER Thrd Union, Forged, 3000, 3/4" (4308002558)
- SMITH-COOPER SW Cap, Forged, 3000, 1" (4308002908)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 3" (4308000820)
- SMITH-COOPER Threaded Red. Coup., Forged, 3000, 1/2X3/8" (4308001010)
- ZORO SELECT Blind Raise Face, Carbon Steel, 285 psi (130-010-000)
- Smith-Cooper Carbon Steel Pipe Fittings