Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Cross, 3M, 316/L, 1/2"
Mfr # 4307002406
Zoro # G6794203
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Cross
- Pipe Fitting Material 316L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307002406
- Zoro # G6794203
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2" |
Details
Specific Fitting Shape | Cross |
Pipe Fitting Material | 316L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Cross |
Basic Pipe Fitting Material | Metal |
Item | Cross |
Specific Pipe Fitting Shape | Cross |
Pipe Fitting Connection Type | Threaded |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Description
Thrd Cross,3M,316/L,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Stem Kohler 1C-3C Ll (9D0015802E)
- ANVIL 1/8" Female NPT Malleable Iron Cap Class 150 (0318900008)
- HAM-LET 1/8" MNPT Stainless Steel Ball Valve Inline (H-1280-SS-N-1/8)
- MILWAUKEE TOOL M18 1 1/4" Jaw (49-16-2653)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 1-1/2" (4381048040)
- SMITH-COOPER Thrd Union, 3M, 304/L, 3/4" (4307000962)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X12" (4321001250)
- SMITH-COOPER Thrd Half Coupling, 3M, 304/L, 2" (4307000416)
- SMITH-COOPER Thrd 90 ST ELL, 3M, 316/L, 1-1/4" (4307002114)
- SMITH-COOPER SW Red Coupling, 3M, 316/L, 1X3/4" (4307005836)
- ZORO SELECT 1-1/2" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTW2)
- Smith-Cooper Stainless Steel Pipe Fittings