Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd Cap, Forged, 3000, 3/8"
Mfr # 4308000004
Zoro # G6781667
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cap
- Pipe Size - Pipe Fitting 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4308000004
- Zoro # G6781667
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Details
Item | Thrd Cap,Forged,3000,3/8" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Description
Thrd Cap,Forged,3000,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3" FNPT Bulkhead Tank Polypropylene Fitting (TF300)
- ZORO SELECT Flange, 6 In, Polyethylene, PK2 (153798015)
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/4 in Pipe Size (007731)
- DRAIN KING Drain Opener, 4" to 6" Size (456)
- SMITH-COOPER Street 90 Forged, 3000, 1/8" (4308002300)
- SMITH-COOPER Thrd 90 Elbow, Forged, 3000, 1/2" (4308000356)
- SMITH-COOPER Thrd Tee, Forged, 3000, 3" (4308002470)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1-1/4X1" (4308000640)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1X1/4" (4308000622)
- SMITH-COOPER Street 90 Forged, 3000, 1/2" (4308002306)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (122-080-000)
- Smith-Cooper Fittings