Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Cap, 3M, 304/L, 3/4"
Mfr # 4307000012
Zoro # G6791117
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 304 Stainless Steel
- Basic Pipe Fitting Shape Cap
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000012
- Zoro # G6791117
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Specific Fitting Shape | Cap |
Pipe Fitting Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Item | Cap |
Description
Thrd Cap,3M,304/L,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 25 psi (6010EDE01-AM0025)
- ZORO SELECT 1/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB09)
- JONES STEPHENS ¾" Cold Expansion PEX (F1960) Stub Out Elbow, 6" x 8" (S71002)
- ZORO SELECT FNPT, Malleable Iron Hex Locknut, Class 150 (520-904HC)
- SMITH-COOPER Thrd Cap, 3M, 304/L, 2" (4307000026)
- SMITH-COOPER Thrd Cap, 3M, 304/L, 1" (4307000016)
- SMITH-COOPER Cap, 4", 150,316, Thrd Heavy (4381034110)
- SMITH-COOPER Reducing Hex Nipple, 316/L 3/4X1/2" (4321004030)
- SMITH-COOPER Coupling, 1-1/2", 150,304, Thrd Heavy (4381030470)
- SMITH-COOPER Cap, 1/4", 150,316, Thrd Heavy (4381034010)
- ZORO SELECT 1/4" MNPT 316 SS Hex Socket Plug (60SP112N014)
- Smith-Cooper Fittings