Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Cap, 3M, 304/L, 2"
Mfr # 4307000026
Zoro # G6791029
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 304 Stainless Steel
- Basic Pipe Fitting Shape Cap
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000026
- Zoro # G6791029
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Details
Specific Fitting Shape | Cap |
Pipe Fitting Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Item | Cap |
Description
Thrd Cap,3M,304/L,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 3/4" FNPT Brass Electronic Ball Valve 3-Way (EYHG4AUE20)
- JONES STEPHENS 3/4" Black Cap (B1550100)
- NANTUCKET SINKS 20.25 Inch Drop-In Ceramic Vanity Sink (DI2017-4)
- THRIFCO PLUMBING 3-1/2 Inch Twist Tight Kitchen Sink Strainer Assembly (4400411)
- SMITH-COOPER Thrd Cap, 3M, 304/L, 1" (4307000016)
- SMITH-COOPER Thrd Cap, 3M, 304/L, 3/4" (4307000012)
- SMITH-COOPER Thrd Union, 3M, 304/L, 1-1/4" (4307000966)
- SMITH-COOPER Reducing Hex Nipple, 316/L 1-1/4X1" (4321004050)
- SMITH-COOPER Socket Weld Tee, 150lb, 316, 1/2" (4381050000)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 1/2" (4381049200)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Reducing Coupling - 1/4" x 1/8" FNPT (ZUSA-PF-6885)
- Smith-Cooper Fittings