Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Bushing, 3M, 316/L, 1/2X1/4"
Mfr # 4307001308
Zoro # G6793059
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 316L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307001308
- Zoro # G6793059
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/4" |
Pipe Size | 1/2" x 1/4" |
Pipe Size (Fittings) | 1/2" x 1/4" |
Details
Specific Fitting Shape | Hex Reducing Bushing |
Pipe Fitting Material | 316L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Specific Pipe Fitting Shape | Hex Reducing Bushing |
Pipe Fitting Connection Type | Threaded |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Description
Thrd Bushing,3M,316/L,1/2X1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Hose Assy, 3/4 In, 36 In L, EPDM (HF312X36HMXHMS)
- ZORO SELECT 3" x 5" Black Pipe Nipple Sch 40 (2WV74)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - 45 Degree Elbow - 1/2" FNPT (ZUSA-PF-32)
- THRIFCO PLUMBING Toilet Bowl Gasket Wax Ring with Plastic Flange for 3 Inch and (4544010)
- SMITH-COOPER SW Tee, 3M, 316/L, 3" (4307006132)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/4X1/4" (4307000214)
- SMITH-COOPER Reducing Hex Nipple, 316/L 3/8X1/4" (4321004010)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 1-1/2" (4321002064)
- SMITH-COOPER Thrd Cross, 3M, 304/L, 1/4" (4307001004)
- SMITH-COOPER Street 90D Elbow 1" Ss (4638102050)
- SMITH-COOPER Thrd Union, 3M, 316/L, 1-1/2" (4307002270)
- Smith-Cooper Fittings