Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Bushing, 3M, 304/L, 3/8X1/4"
Mfr # 4307000204
Zoro # G6791412
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000204
- Zoro # G6791412
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/4" |
Pipe Size (Fittings) | 3/8" x 1/4" |
Pipe Size | 3/8" x 1/4" |
Details
Specific Fitting Shape | Hex Reducing Bushing |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Specific Pipe Fitting Shape | Hex Reducing Bushing |
Pipe Fitting Connection Type | Threaded |
Description
Thrd Bushing,3M,304/L,3/8X1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Neoprene Tubing, 1/4 in ID, 100 Ft (1506-250500-100)
- PUMPSPY Silent Inline Check Valve 2", Clear Bod (CV-200)
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 1 1/4 in Pipe Size (007733)
- MASTER-TROL Flush Valve, with Controller (EZ-MTP-WC)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/4X1/4" (4307000214)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1X3/4" (4307000228)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/2X3/4" (4307000250)
- SMITH-COOPER Union 1" Thread Ss (4638102650)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 2X1-1/2" (4381049890)
- SMITH-COOPER FEMALE ELBOW 90 1/2 in. SS (4638100430)
- THRIFCO PLUMBING 2 Inch Union Stainless Steel, Bulk (8919037)
- Smith-Cooper Fittings