Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Bushing, 3M, 304/L, 3/4X1/4"
Mfr # 4307000214
Zoro # G6791430
original price:
$7.01
43% off
new price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000214
- Zoro # G6791430
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/4" |
Pipe Size (Fittings) | 3/4" x 1/4" |
Pipe Size | 3/4" x 1/4" |
Details
Specific Fitting Shape | Hex Reducing Bushing |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Pipe Fitting Connection Type | Threaded |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Specific Pipe Fitting Shape | Hex Reducing Bushing |
Description
Thrd Bushing,3M,304/L,3/4X1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNET Paddlewheel Repair Kit, Blue Cap (3-2536.321-1)
- SANI-LAV Wall Mount, 3 Hole, Single Knee Pedal, Stainless, Wash Station (56W1)
- PARKER 1/2" x 1/8" FNPT x MNPT 316 SS Reducing Bushing (8-2 RB-SS)
- GEDORE Pipe Shears, 1" to 2-3/4" Cutting Cap. (226100)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/8X1/4" (4307000204)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1/4X1/8" (4307000200)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1/2X3/8" (4307000210)
- SMITH-COOPER SW Cap, 3M, 316/L, 2" (4307005328)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 1/2" (4321002056)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/2X1/2" (4307000248)
- ZORO SELECT 1" MNPT SS Square Head Plug (4307002160)
- Smith-Cooper Stainless Steel Pipe Fittings