Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Bushing, 3M, 304/L, 3/4X1/2"
Mfr # 4307000218
Zoro # G6791449
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4307000218
- Zoro # G6791449
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Pipe Size | 3/4" x 1/2" |
Pipe Size (Fittings) | 3/4" x 1/2" |
Details
Specific Fitting Shape | Hex Reducing Bushing |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | Threaded |
Specific Pipe Fitting Shape | Hex Reducing Bushing |
Description
Thrd Bushing,3M,304/L,3/4X1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, 150 psi, SS, 4 1/2 (T6WNL5)
- ZSI Beta Clamp Assembly, Single, 1/2 In Tube (S2008R)
- MIDWEST INSTRUMENT Bleed-Off Valve Assembly-6AJV7 (830-0001)
- KOHLER Kathryn Trip Lever For K-3940 & K-3324 (9131-BN)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/4X1/4" (4307000232)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/4X1/4" (4307000214)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 2X1/4" (4307000256)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 1" (4381049220)
- SMITH-COOPER SW Union, 3M, 304/L, 1-1/2" (4307005174)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 2" (4381049250)
- ZORO SELECT Round Cap, 316 SS, 1", FNPT, Class 150 (ZUSA-PF-7538)
- Smith-Cooper Stainless Steel Pipe Fittings