Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Bushing, 3M, 304/L, 2X1/4"
Mfr # 4307000256
Zoro # G6791570
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000256
- Zoro # G6791570
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1/4" |
Pipe Size | 2" x 1/4" |
Pipe Size (Fittings) | 2" x 1/4" |
Details
Specific Fitting Shape | Hex Reducing Bushing |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Specific Pipe Fitting Shape | Hex Reducing Bushing |
Pipe Fitting Connection Type | Threaded |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Description
Thrd Bushing,3M,304/L,2X1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 15" L, Plastic, Aluminum, Navy Quick Release Bath Chair (DC-HY3523L-NV-GG)
- KOHLER Hose Kit (GP78825-CP)
- ZORO SELECT CPVC Coupling, Schedule 80, 2" Pipe Size, FNPT x FNPT (9830-020)
- T&S BRASS Spring Checks Parts Kit, Fits T&S Brass (B-23K)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/4X3/8" (4307000216)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/2X1" (4307000252)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/4X1/4" (4307000232)
- SMITH-COOPER SW Cap, 3M, 316/L, 2" (4307005328)
- SMITH-COOPER Thrd SQ Plug, 3M, 316/L, 1/2" (4307002156)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 316, 3/4" (4381049410)
- ZORO SELECT Half Coupling, 2"150,304, Thrd Heavy (4381031880)
- Smith-Cooper Fittings