Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Bushing, 3M, 304/L, 2X1-1/4"
Mfr # 4307000266
Zoro # G6791519
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000266
- Zoro # G6791519
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/4" |
Pipe Size (Fittings) | 2" x 1-1/4" |
Pipe Size | 2" x 1-1/4" |
Details
Specific Fitting Shape | Hex Reducing Bushing |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Pipe Fitting Connection Type | Threaded |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Specific Pipe Fitting Shape | Hex Reducing Bushing |
Description
Thrd Bushing,3M,304/L,2X1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Trip Lever, Cadet 3, Satin Nickle (738903-2950A)
- CUSH-A-NATOR Cushioned Clamp, HT, 3 in. Tube, Steel (HT48)
- PENTAIR/PENTEK Woven Filter Cartridge, 0.6 gpm, 0.5 Micron, 2-7/8" O.D., 9 3/4 in H, 2 PK (155584-75)
- ZSI Pipe Support, 5-1/4 in. W, Painted, 12 in.L (SB525)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1/4X1/8" (4307000200)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/4X3/8" (4307000234)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/8X1/4" (4307000204)
- SMITH-COOPER Socket Weld Union, 150lb, 316, 2" (4381050250)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 2X1/4" (4307000256)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 3/4" (4307000858)
- ZORO SELECT 2" FNPT 304 SS Half Coupling (40HC111N020)
- Smith-Cooper Stainless Steel Pipe Fittings