Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Bushing, 3M, 304/L, 2-1/2X2"
Mfr # 4307000280
Zoro # G6791747
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4307000280
- Zoro # G6791747
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 2" |
Pipe Size (Fittings) | 2-1/2" x 2" |
Pipe Size | 2-1/2" x 2" |
Details
Specific Fitting Shape | Hex Reducing Bushing |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | Threaded |
Specific Pipe Fitting Shape | Hex Reducing Bushing |
Description
Thrd Bushing,3M,304/L,2-1/2X2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Stationary Spray Ball, 1-1/2" (STC-360-R150)
- ZURN Repair Kit, For 2VEJ4 (PERK6000-MRK)
- KOHLER AC Single Supply, 62-11/16" Size, 120V (K-13480-A-NA)
- DELTA Other Kitchen Air Gap (72020-BL)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/4X3/4" (4307000238)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/2X1-1/4" (4307000254)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/4X3/8" (4307000234)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 1X3/4" (4381049840)
- SMITH-COOPER Thrd Union, 3M, 304/L, 3" (4307000978)
- SMITH-COOPER Socket Weld Full Coup., 150lb, 316, 1-1/2" (4381049240)
- ZORO SELECT Nipple, Schedule 40, 5/8" ID, 304 SS, 10" L (ZUSA-PF-1538)
- Smith-Cooper Stainless Steel Pipe Fittings