Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Bushing, 3M, 304/L, 1/2X1/4"
Mfr # 4307000208
Zoro # G6791421
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000208
- Zoro # G6791421
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/4" |
Pipe Size (Fittings) | 1/2" x 1/4" |
Pipe Size | 1/2" x 1/4" |
Details
Specific Fitting Shape | Hex Reducing Bushing |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Specific Pipe Fitting Shape | Hex Reducing Bushing |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | Threaded |
Description
Thrd Bushing,3M,304/L,1/2X1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 8 ft. Non-Threaded PVC Pipe Sch 40 (4305)
- BANJO 3" Male Adapter Dust Plug (300PL)
- COMPONENT HARDWARE Encore Replacement Pre Rinse Button Valve Assembly Retail Package (KL50-Y027-Z)
- ZORO SELECT Low Lead Brass Forged Run Tee, 1/4" Pipe Size (706227-04)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1/4X1/8" (4307000200)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/4X3/8" (4307000216)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1/2X3/8" (4307000210)
- SMITH-COOPER Thrd Union, 3M, 304/L, 3/8" (4307000956)
- SMITH-COOPER SW Insert, 3M, 304/L, 2X1" (4307004562)
- SMITH-COOPER Tee 1" Thead Ss (4638102450)
- ZORO SELECT 2" Welded SS Lap Joint Flange (4381000250)
- Smith-Cooper Fittings