Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Bushing, 3M, 304/L, 1-1/4X3/4"
Mfr # 4307000238
Zoro # G6791677
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000238
- Zoro # G6791677
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 3/4" |
Pipe Size | 1-1/4" x 3/4" |
Pipe Size (Fittings) | 1-1/4" x 3/4" |
Details
Specific Fitting Shape | Hex Reducing Bushing |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Pipe Fitting Connection Type | Threaded |
Specific Pipe Fitting Shape | Hex Reducing Bushing |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Description
Thrd Bushing,3M,304/L,1-1/4X3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Bathroom Parts, Instl Tool (931-0810)
- KOHLER Flush Valve Kit (1190386)
- COLDER Panel Mount Insert, Acetal, Shut-Off, Barbd (PMCD4203)
- KURIYAMA Reinforced Tubing, 70 psi at 70F, 100 ft. (K7160-16)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3X2" (4307000288)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1X3/4" (4307000228)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 2X1-1/4" (4307000266)
- SMITH-COOPER Elbow, 90 deg, 1/8", 150,316, Thrd Heavy (4381034400)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 1-1/2X1" (4381049860)
- SMITH-COOPER Thrd Tee, 3M, 304/L, 1/4" (4307000904)
- ZORO SELECT 1-1/2" Socket Weld SS Tee (4307005120)
- Smith-Cooper Stainless Steel Pipe Fittings