Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Bushing, 3M, 304/L, 1-1/4X1/4"
Mfr # 4307000232
Zoro # G6791589
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000232
- Zoro # G6791589
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1/4" |
Pipe Size (Fittings) | 1-1/4" x 1/4" |
Pipe Size | 1-1/4" x 1/4" |
Details
Specific Fitting Shape | Hex Reducing Bushing |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Specific Pipe Fitting Shape | Hex Reducing Bushing |
Pipe Fitting Connection Type | Threaded |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Description
Thrd Bushing,3M,304/L,1-1/4X1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (1LBW3)
- AMERICAN STANDARD Cadet Pro El Bowl Lin, 1.28 gpf, Floor Mount, Elongated, Linen (3517C.101.222)
- BRADFORD WHITE 233-46045-00 Module-Ut (233-46045-)
- ALLPOINTS Strainer, Drain , 7-3/4"Sq, S/S (1021107)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/2X1/2" (4307000248)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/4X3/8" (4307000216)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 2X1/4" (4307000256)
- SMITH-COOPER Socket Weld Tee, 150lb, 304 3/4" (4381048810)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 304 1X1/2" (4381048410)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 304 3/4" (4381047810)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Elbow - 3/4" FNPT (ZUSA-PF-5)
- Smith-Cooper Stainless Steel Pipe Fittings