Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Bushing, 3M, 304/L, 1-1/2X3/4"
Mfr # 4307000250
Zoro # G6791692
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4307000250
- Zoro # G6791692
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 3/4" |
Pipe Size (Fittings) | 1-1/2" x 3/4" |
Pipe Size | 1-1/2" x 3/4" |
Details
Specific Fitting Shape | Hex Reducing Bushing |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Pipe Fitting Connection Type | Threaded |
Specific Pipe Fitting Shape | Hex Reducing Bushing |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Description
Thrd Bushing,3M,304/L,1-1/2X3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10, Pipe Size (Fittings): 3/4" (149F-12-12)
- SMITH-BLAIR AWWA Coupling, 7-1/2 In L (46110651220000)
- ZURN Faucet Handles, 2-1/2", Brass, PR (G60501)
- ANVIL Coupling, Steel, 1/4 in, NPT, Class 150 (0321200016)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/4X3/4" (4307000238)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1/2X3/8" (4307000210)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1/2X1/4" (4307000208)
- SMITH-COOPER Coupling, 1", 150,316, Thrd Heavy (4381034250)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 2" (4381049250)
- SMITH-COOPER Head Sq Plug 1"Thrd Ss (4638102250)
- ZORO SELECT 4" Socket Weld SS Socket Weld Flange Sch 40 (4381005670)
- Smith-Cooper Stainless Steel Pipe Fittings