Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Bushing, 3M, 304/L, 1-1/2X1/4"
Mfr # 4307000244
Zoro # G6791668
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000244
- Zoro # G6791668
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1/4" |
Pipe Size (Fittings) | 1-1/2" x 1/4" |
Pipe Size | 1-1/2" x 1/4" |
Details
Specific Fitting Shape | Hex Reducing Bushing |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Pipe Fitting Connection Type | Threaded |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Specific Pipe Fitting Shape | Hex Reducing Bushing |
Description
Thrd Bushing,3M,304/L,1-1/2X1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-545 IPS SILLCOCK (107-404)
- JOIE Sink Strainer Flamingo (19900)
- ZORO SELECT 3" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNK08)
- ALLPOINTS Lock, Drain, Dome, 2" (1021204)
- SMITH-COOPER Elbow, 90 deg, 1/8", 150,304, Thrd Heavy (4381030600)
- SMITH-COOPER Thrd Tee, 3M, 304/L, 1/4" (4307000904)
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 4" (4307000078)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 3/4" (4381049210)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/4X1/4" (4307000232)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 1/2" (4307000856)
- ZORO SELECT 1-1/4" FNPT SS Cross (4381033860)
- Smith-Cooper Stainless Steel Pipe Fittings