Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd 90 ST ELL, 3M, 316/L, 1-1/4"
Mfr # 4307002114
Zoro # G6793908
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material 316L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307002114
- Zoro # G6793908
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Pipe Size | 1-1/4" |
Details
Specific Fitting Shape | 90 Degree Street Elbow |
Pipe Fitting Material | 316L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 90 Degree Street Elbow |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Specific Pipe Fitting Shape | 90 Degree Street Elbow |
Pipe Fitting Connection Type | Threaded |
Description
Thrd 90 ST ELL,3M,316/L,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" GALV. INSERT ADAPTER (312-306)
- NIBCO 3/4" NOM FTG Copper Venturi Adapter (621 3/4)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 91 gal., 120V AC (G91-200)
- PARKER Brass Pipe Fitting, FNPT, 1/4" Pipe Size (4-4 FE-B)
- SMITH-COOPER Cap, 3/4", 150,304, Thrd Heavy (4381030240)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/2X3/4" (4307000250)
- SMITH-COOPER Reducing Hex Nipple, 316/L 3/4X1/2" (4321004030)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 304 3/4" (4381047810)
- SMITH-COOPER Elbow, 90 deg, 1/4", 150,304, Thrd Heavy (4381030610)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 3/4" (4321002058)
- THRIFCO PLUMBING 3/8 Stainless Steel Tee, Packaged (9017064)
- Smith-Cooper Stainless Steel Pipe Fittings