Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd 90 ST ELL, 3M, 304/L, 1/2"
Mfr # 4307000806
Zoro # G6792340
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000806
- Zoro # G6792340
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2" |
Details
Specific Fitting Shape | 90 Degree Street Elbow |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 90 Degree Street Elbow |
Specific Pipe Fitting Shape | 90 Degree Street Elbow |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | Threaded |
Description
Thrd 90 ST ELL,3M,304/L,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Trim Repair Part Faucet, Venetian Bronze (RP51034RB)
- PARKER 1/4" Barb x MNPT Low Lead Brass Adapter (L125HBL-4-4)
- ZORO SELECT Pipe Nipple, 1/2 in Pipe Fitting, 1 1/8 in Length, MNPT, 304 Stainless Steel (T4BND01)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3X2" (4307000288)
- SMITH-COOPER Thrd 90 ST ELL, 3M, 304/L, 1" (4307000810)
- SMITH-COOPER Thrd 90 ST ELL, 3M, 304/L, 2" (4307000816)
- SMITH-COOPER SW Insert, 3M, 316/L, 3/4X1/2" (4307005622)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 2" (4381049250)
- SMITH-COOPER SW Insert, 3M, 304/L, 3X1" (4307004580)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1/2X3/8" (4307000210)
- PENTAIR RAINBOW Pentair Rainbow R172264XL 3 x 4 x 6 in. Saddle Clamp (R172264XL)
- Smith-Cooper Fittings