Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd 90 ST ELL, 3M, 304/L, 1"
Mfr # 4307000810
Zoro # G6792392
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000810
- Zoro # G6792392
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size | 1" |
Pipe Size (Fittings) | 1" |
Details
Specific Fitting Shape | 90 Degree Street Elbow |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 90 Degree Street Elbow |
Pipe Fitting Connection Type | Threaded |
Specific Pipe Fitting Shape | 90 Degree Street Elbow |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Description
Thrd 90 ST ELL,3M,304/L,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Handle Deck Ecsutcheon (250-082JKCP)
- ZORO SELECT 3/8" Compression x FNPT Low Lead Brass Connector (700066-0606)
- BOBRICK Single Robe Hook (76717)
- ZURN Cartridge Assembly, For use with Z81000-XL (92842001)
- SMITH-COOPER Thrd 90 ST ELL, 3M, 304/L, 2" (4307000816)
- SMITH-COOPER Thrd 90 ST ELL, 3M, 304/L, 1/2" (4307000806)
- SMITH-COOPER Hex Nipple, 316, 1/2" (4321002006)
- SMITH-COOPER SW Union, 3M, 304/L, 3" (4307005182)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1X3/4" (4307000228)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 1X3/4" (4381049840)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1/2X1/4" (4307000208)
- Smith-Cooper Stainless Steel Pipe Fittings