Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd 90 ELL, 3M, 304/L, 3/8"
Mfr # 4307000104
Zoro # G6791290
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000104
- Zoro # G6791290
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size | 3/8" |
Pipe Size (Fittings) | 3/8" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 90 Degree Elbow |
Specific Pipe Fitting Shape | 90 Degrees Elbow |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | Threaded |
Description
Thrd 90 ELL,3M,304/L,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAP SYSTEM Pipe Hanger, 1-1/4" H, 3/4" Tube Size (PL-1111-3/4)
- MIDWEST FASTENER 1/4" O.D. Inverted Flare Plugs 6PK (33662)
- BEMIS Elongated Toilet Seat, Open Front, External Check Hinge, 2-3/8 in Seat Ht, Plastic, White (1955CT-000)
- COLDER 1/2" x 3/8" Barbed Inline Coupler (NS6D17008)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 1-1/4" (4307000112)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 2" (4307000116)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 3/4" (4307000108)
- SMITH-COOPER Thrd Union, 3M, 304/L, 3/8" (4307000956)
- SMITH-COOPER Thrd Full Coupling, 3M, 316/L, 1/2" (4307001156)
- SMITH-COOPER Hex Nipple, 316, 1/4" (4321002002)
- LEGEND VALVE 1-1/2" SS MALE ADAPTER (312-007SS)
- Smith-Cooper Stainless Steel Pipe Fittings