Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd 90 ELL, 3M, 304/L, 3/4"
Mfr # 4307000108
Zoro # G6791178
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000108
- Zoro # G6791178
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 90 Degree Elbow |
Pipe Fitting Connection Type | Threaded |
Specific Pipe Fitting Shape | 90 Degrees Elbow |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Description
Thrd 90 ELL,3M,304/L,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wall Mounted, Shower Head Kit, Chrome, Wall (L2353)
- KOHLER Purist Wall-Mount Non-Diverter Bath Spout, 35-Degrees (14426-RGD)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (4353009880)
- ZORO SELECT 4" Butt Weld 316L SS Stub End Type C Sch 10 (4381023680)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 2-1/2" (4307000118)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 3" (4307000122)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 1-1/4" (4307000112)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 2X1-1/4" (4307000266)
- SMITH-COOPER Reducing Hex Nipple, 316/L 1-1/4X1" (4321004050)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 3" (4321002070)
- ZORO SELECT 1-1/2" Socket Weld SS Tee (4307005120)
- Smith-Cooper Fittings