Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd 90 ELL, 3M, 304/L, 2"
Mfr # 4307000116
Zoro # G6791211
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000116
- Zoro # G6791211
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 90 Degree Elbow |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | Threaded |
Specific Pipe Fitting Shape | 90 Degrees Elbow |
Description
Thrd 90 ELL,3M,304/L,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" x 3/4" x 3/8" NOM C Copper Reducing Tee (611RR 3/4X3/4X3/8)
- ZORO SELECT 1/8" Compression Low Lead Brass Union (700062-02)
- HYDRA-ZORB Strut Mount Cushion Clamp, 4-1/8" OD Tube, Electro Galvanized Gold (100412)
- CHICAGO FAUCET Y Pattern Wall Flange With Two (987-FCP)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 2-1/2" (4307000118)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 3/4" (4307000108)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 3" (4307000122)
- SMITH-COOPER Thrd Full Coupling, 3M, 316/L, 1" (4307001160)
- SMITH-COOPER Coupling 1-1/4" Ss (4638100260)
- SMITH-COOPER Thrd 90 ST ELL, 3M, 304/L, 1" (4307000810)
- ZORO SELECT Tee, 304 SS, 1/4"Pipe Size, Female NPT (ZUSA-PF-7887)
- Smith-Cooper Stainless Steel Pipe Fittings