Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd 90 ELL, 3M, 304/L, 2-1/2"
Mfr # 4307000118
Zoro # G6791187
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000118
- Zoro # G6791187
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 90 Degree Elbow |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | Threaded |
Specific Pipe Fitting Shape | 90 Degrees Elbow |
Description
Thrd 90 ELL,3M,304/L,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Acetal Sleeve, Acetal, Comp, 5/16In, PK10 (60P-5)
- BECK 1/8" x 2-1/2" Black Pipe Nipple Sch 40 (0330001009)
- NORDYNE 618107R Pawl Keeper (618107R)
- ZORO SELECT 1" FNPT SS Half Coupling (4307000410)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 3/4" (4307000108)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 3" (4307000122)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 1-1/4" (4307000112)
- SMITH-COOPER Elbow, 90 deg, 1/4", 150,304, Thrd Heavy (4381030610)
- SMITH-COOPER Thrd Full Coupling, 3M, 316/L, 1-1/4 (4307001162)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 316, 2" (4381049450)
- ZORO SELECT 3/4" x 1/2" FNPT 316 SS Reducing Coupling (60RC111N034012)
- Smith-Cooper Fittings