Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd 90 ELL, 3M, 304/L, 1"
Mfr # 4307000110
Zoro # G6791360
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000110
- Zoro # G6791360
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 90 Degree Elbow |
Specific Pipe Fitting Shape | 90 Degrees Elbow |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | Threaded |
Description
Thrd 90 ELL,3M,304/L,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-225)
- ZORO SELECT Socket Cap, 2 In Hub (1WJF3)
- GEDORE Pipe Reamer, 1/8" to 1-1/3" Capacity (232001)
- PARKER 1/4" MNPT 316 SS Hex Long Nipple (4-4 MHLN-SS 2.5)
- SMITH-COOPER SW Union, 3M, 304/L, 1-1/2" (4307005174)
- SMITH-COOPER Coupling 1-1/4" Ss (4638100260)
- SMITH-COOPER Thrd Union, 3M, 304/L, 3" (4307000978)
- SMITH-COOPER Tee 1" Thead Ss (4638102450)
- SMITH-COOPER Socket Weld Full Coup., 150lb, 304 2-1/2" (4381047860)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/2X1" (4307000252)
- ZORO SELECT 3" FNPT SS Coupling (4307001176)
- Smith-Cooper Fittings