Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd 90 ELL, 3M, 304/L, 1-1/4"
Mfr # 4307000112
Zoro # G6791202
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000112
- Zoro # G6791202
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 90 Degree Elbow |
Specific Pipe Fitting Shape | 90 Degrees Elbow |
Pipe Fitting Connection Type | Threaded |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Description
Thrd 90 ELL,3M,304/L,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Solenoid Valve, 21 GPM, 2 Spool (220882)
- ZORO SELECT 1" MNPT x FNPT 304 SS Street Elbow (40SE113N010)
- SYMMONS Washer/Gasket, For Symmons Safetymix (KIT-B)
- KOHLER Ring, Lock (1287322)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 2" (4307000116)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 3/8" (4307000104)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 3/4" (4307000108)
- SMITH-COOPER Thrd Red Coupling, 3M, 316/L, 1-1/4X1" (4307001742)
- SMITH-COOPER Thrd Cap, 3M, 304/L, 2" (4307000026)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 1" (4381049220)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/8X1/4" (4307000204)
- Smith-Cooper Fittings