Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd 90 Elbow, Forged, 6000, 1-1/2"
Mfr # 4308000410
Zoro # G6782330
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size - Pipe Fitting 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308000410
- Zoro # G6782330
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Item | Thrd 90 Elbow,Forged,6000,1-1/2" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Thrd 90 Elbow,Forged,6000,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Eaf24A Ext.Cable For Eaf Series Fct .3 (0335024)
- KOHLER Clearflo Cable Bath Drain, Less Pvc Tubi (7214-CP)
- STANDARD KEIL Sink Drain For - Part# 1816-1413-3301 (1816-1413-3301)
- APACHE 2" Replacement Foot Valve Leather Flapper (70006028)
- SMITH-COOPER Thrd 45 Elbow, Forged, 3000, 3/8" (4308000504)
- SMITH-COOPER Square Plug, Forged, 3000, 1-1/4" (4308002362)
- SMITH-COOPER Reducing Tee, Forged, 3000, 1-1/2X1" (4308002040)
- SMITH-COOPER Square Plug, Forged, 3000, 4" (4308002372)
- SMITH-COOPER Thrd Cross, Forged, 3000, 1" (4308002710)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 3/4" (4308000808)
- SMITH-COOPER Reducing Tee, Forged, 3000, 1-1/2X1-1/4" (4308002044)
- Smith-Cooper Fittings