Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd 90 Elbow, Forged, 3000, 1/2"
Mfr # 4308000356
Zoro # G6782087
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4308000356
- Zoro # G6782087
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Item | Thrd 90 Elbow,Forged,3000,1/2" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Thrd 90 Elbow,Forged,3000,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" COPPER PRESS TEE (450-153P)
- SIGNET PVC Clamp-on Saddles, 6 (PV8S060)
- FLEX-STRUT Pipe Strap, Standard, 3-1/2" (FS-7870-3-1/2 E/G)
- ZORO SELECT Pressure Regulator, Brass, 300 psi (30PT96)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 2-1/2" (4308000818)
- SMITH-COOPER Thrd Union, Forged, 3000, 1" (4308002560)
- SMITH-COOPER Thrd HexPlug, Forged, 3000, 2" (4308000916)
- SMITH-COOPER Thrd 45 Elbow, Forged, 3000, 1-1/2" (4308000514)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1/8" (4308000800)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1-1/2X3/8" (4308000646)
- REMKE Thread Adapter, M32 Ext Thread, 1" NPT (RAM-32M100F)
- Smith-Cooper Carbon Steel Pipe Fittings