Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd 90 Elbow, Forged, 3000, 1"
Mfr # 4308000360
Zoro # G6782111
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4308000360
- Zoro # G6782111
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Item | Thrd 90 Elbow,Forged,3000,1" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Thrd 90 Elbow,Forged,3000,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass Short Flare Nut, 3/8" Pipe Size (F40004)
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361330509)
- AMERICAN STANDARD Sensor Assembly, Flush Valve (M970682-0071280A)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 10 ft. (CHX100-10CE-G)
- SMITH-COOPER Thrd Union, Forged, 3000, 1/2" (4308002556)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1-1/4" (4308002462)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 3/4" (4308000808)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1-1/2X3/4" (4308000650)
- SMITH-COOPER Street 90 Forged, 3000, 1" (4308002310)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1X1/4" (4308000622)
- PARKER Hex Head Plug, Carbon Steel, 1/4 In, MNPT (4 PH-S)
- Smith-Cooper Carbon Steel Pipe Fittings