Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd 90 Elbow, Forged, 2000, 3/4"
Mfr # 4308000308
Zoro # G6782023
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308000308
- Zoro # G6782023
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Item | Thrd 90 Elbow,Forged,2000,3/4" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Thrd 90 Elbow,Forged,2000,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIORENTINI 31052-2Bs 31052 3/4" Balanced (31052-2BS)
- KOHLER Venza Single Control Lav Faucet, 1.0Gpm Polished Chrome (28126-4K-CP)
- MAC Solenoid valve (DM3A-DDAP-1DM1)
- NIBCO 1-1/4" NOM FTG Copper 90 Degree Close Rough Elbow (60722 11/4)
- SMITH-COOPER Thrd Union, Forged, 3000, 1" (4308002560)
- SMITH-COOPER Street 90 Forged, 3000, 1/2" (4308002306)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1-1/4X1" (4308000640)
- SMITH-COOPER Thrd Cap, Forged, 3000, 1-1/2" (4308000014)
- SMITH-COOPER Thrd Cross, Forged, 3000, 1/2" (4308002706)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 2-1/2" (4308000818)
- MIDWEST FASTENER 1/8IP x 2" Zinc Plated Steel Nipples 8PK (64744)
- Smith-Cooper Fittings