Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd 90 Elbow, Forged, 2000, 1-1/2"
Mfr # 4308000314
Zoro # G6782157
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size - Pipe Fitting 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308000314
- Zoro # G6782157
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Item | Thrd 90 Elbow,Forged,2000,1-1/2" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Thrd 90 Elbow,Forged,2000,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR Water Filter Housing O-Rng U25 (OK25-DC6-S18)
- AQUATROL Adjustable Relief Valve, 3/4 In, 100 psi (69B1A1M2U1-100)
- STREAMLINE Straight Copper Tubing, 3 1/8 in Outside Dia, 10 ft Length, Type L (LH30010)
- KOHLER Pop Up Rod, Plastic, 4" H, 1-1/2" L (K-GP1037021-CP)
- SMITH-COOPER SW 45 Elbow, Forged, 3000, 3/4" (4308003208)
- SMITH-COOPER Thrd 45 Elbow, Forged, 3000, 1-1/2" (4308000514)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1-1/2X3/4" (4308000650)
- SMITH-COOPER Thrd Cap, Forged, 3000, 1/2" (4308000006)
- SMITH-COOPER Thrd Cross, Forged, 3000, 1-1/2" (4308002714)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1/8" (4308002450)
- ZORO SELECT Hex Nipple 3/4", PK5 (5RLA8)
- Smith-Cooper Carbon Steel Pipe Fittings