Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd 45 ELL, 3M, 304/L, 3/4"
Mfr # 4307000162
Zoro # G6791309
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000162
- Zoro # G6791309
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4" |
Details
Specific Fitting Shape | 45 Degree Elbow |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 45 Degree Elbow |
Specific Pipe Fitting Shape | 45 Degrees Elbow |
Standards | ASME A182; ASME B16.11; ASME B1.20.1 |
Pipe Fitting Connection Type | Threaded |
Description
Thrd 45 ELL,3M,304/L,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS Bar Faucet 2Hndl Chrm (355101)
- ASCO Rebuild Kit For 8321 (302929)
- MOEN Waste_Assembly (40601)
- ZURN 12" Self Draining Encased Wall Hydrant (Z1320-CXL-12)
- SMITH-COOPER Thrd Red Coupling, 3M, 304/L, 1/2X3/8" (4307000524)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 1/4" (4307000852)
- SMITH-COOPER Thrd 90 ST ELL, 3M, 304/L, 1" (4307000810)
- SMITH-COOPER Hex Nipple, 316, 2" (4321002016)
- SMITH-COOPER Cap, 1/4", 150,316, Thrd Heavy (4381034010)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 2-1/2" (4321002068)
- ZORO SELECT 2" FNPT 304/304L SS Threaded Outlet (400340350212)
- Smith-Cooper Stainless Steel Pipe Fittings