Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd 45 ELL, 3M, 304/L, 2"
Mfr # 4307000172
Zoro # G6791080
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000172
- Zoro # G6791080
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size | 2" |
Pipe Size (Fittings) | 2" |
Details
Specific Fitting Shape | 45 Degree Elbow |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 45 Degree Elbow |
Specific Pipe Fitting Shape | 45 Degrees Elbow |
Pipe Fitting Connection Type | Threaded |
Standards | ASME A182; ASME B16.11; ASME B1.20.1 |
Description
Thrd 45 ELL,3M,304/L,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Bag, Felt, Poly, 160 gpm, 10m, PK10 (G2PE10-Q)
- DELTA Vero Double Robe Hook (77736-CZ)
- LEGEND VALVE 3/4" GALVANIZED COUPLING (352-504)
- HAM-LET 1/4" MNPT Brass Ball Valve Angle (H-1280-B-N-1/4-A)
- SMITH-COOPER Thrd 45 ELL, 3M, 304/L, 1" (4307000164)
- SMITH-COOPER Socket Weld Union, 150lb, 304 3/4" (4381049010)
- SMITH-COOPER Street 90D Elbow 1" Ss (4638102050)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 2X1-1/2" (4381049890)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 1-1/2X1" (4381049860)
- SMITH-COOPER Socket Weld Full Coup., 150lb, 316, 1-1/4" (4381049230)
- ZORO SELECT 4" Socket Weld SS Socket Weld Flange Sch 40 (4381005670)
- Smith-Cooper Fittings