Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd 45 ELL, 3M, 304/L, 1"
Mfr # 4307000164
Zoro # G6791239
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000164
- Zoro # G6791239
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1" |
Details
Specific Fitting Shape | 45 Degree Elbow |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 45 Degree Elbow |
Specific Pipe Fitting Shape | 45 Degrees Elbow |
Standards | ASME A182; ASME B16.11; ASME B1.20.1 |
Pipe Fitting Connection Type | Threaded |
Description
Thrd 45 ELL,3M,304/L,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Stem, Hot , Lead Free, C/B (K-453-H)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (2201P-2-2)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (HT8210G094)
- BEHRINGER Tube Clamp Kit, Tube Sz 4 In, 316SS (SBX7A400-SP)
- SMITH-COOPER Thrd 45 ELL, 3M, 304/L, 2" (4307000172)
- SMITH-COOPER Socket Weld 45 ELL, 150lb, 304 2" (4381048250)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 1-1/2X1" (4381049860)
- SMITH-COOPER Thrd Tee, 3M, 304/L, 3/4" (4307000910)
- SMITH-COOPER Thrd Cross, 3M, 304/L, 1/4" (4307001004)
- SMITH-COOPER Thrd Cap, 3M, 304/L, 1" (4307000016)
- ZORO SELECT 4" FNPT SS Cross (4381037910)
- Smith-Cooper Fittings