Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd 45 Elbow, Forged, 3000, 3/8"
Mfr # 4308000504
Zoro # G6782461
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape 45 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size - Pipe Fitting 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308000504
- Zoro # G6782461
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Details
Item | Thrd 45 Elbow,Forged,3000,3/8" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | 45 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Thrd 45 Elbow,Forged,3000,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT 316 SS Square Head Plug (60SQ112N018)
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/4", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1075TPE1)
- ZORO SELECT Flexible Cap, Plastic, 4.3 psi, 2" Pipe Sz (DACAP-2)
- CHICAGO FAUCET 1/2 In. Ips Male Pipe Slip Flange (1003-213JKCP)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1-1/4" (4308002462)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1/4X1/8" (4308000600)
- SMITH-COOPER Thrd Cap, Forged, 3000, 1/2" (4308000006)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/4X1/4" (4308000614)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/4X1/8" (4308000612)
- SMITH-COOPER Thrd HexPlug, Forged, 3000, 2" (4308000916)
- SMITH-COOPER Street 90 Forged, 3000, 1/2" (4308002306)
- Smith-Cooper Fittings