Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd 45 Elbow, Forged, 3000, 1-1/2"
Mfr # 4308000514
Zoro # G6782568
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape 45 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size - Pipe Fitting 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4308000514
- Zoro # G6782568
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Item | Thrd 45 Elbow,Forged,3000,1-1/2" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | 45 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Thrd 45 Elbow,Forged,3000,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Piston Kit G1019A Repair Kit Piston Assembly 2.4 Closet (3307134)
- LEGEND VALVE 3" T-408 GATE VALVE (104-710)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen Flexible, P-Trap (1PPC5)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Cone Spring Check Valve (6110701)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1" (4308002460)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1/2" (4308000806)
- SMITH-COOPER Threaded Red. Coup., Forged, 3000, 3/4X1/2" (4308001018)
- SMITH-COOPER Square Plug, Forged, 3000, 3/4" (4308002358)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1/4X1/8" (4308000600)
- SMITH-COOPER Hex Bushing, Forged, 3000, 2X1/4" (4308000656)
- ZORO SELECT Cap, Carbon Steel, 2374 psi (081-060-000)
- Smith-Cooper Carbon Steel Pipe Fittings