Shop All Carbon Steel Pipe Fittings
Smith-Cooper
THD Reducing Coupling, Forged, 3000, 4X3"
Mfr # 4308001102
Zoro # G6784150
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308001102
- Zoro # G6784150
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Details
Item | THD Reducing Coupling,Forged,3000,4X3" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
THD Reducing Coupling,Forged,3000,4X3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Faucet, Wall Mount - 8" Center (B-0230-LN)
- ZORO SELECT FNPT x MNPT, Malleable Iron Street Tee (783Y75)
- NVENT CADDY Strut Clamp, 1-1/2 In.Tbe or 1-1/4In.Pipe (CCC0162)
- ZURN Ball Valve, Polymer, 2-27/32", PK10 (QEPBV3X)
- SMITH-COOPER Thrd 90 Elbow, Forged, 3000, 1/8" (4308000350)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1" (4308002460)
- SMITH-COOPER SW Cap, Forged, 3000, 1" (4308002908)
- SMITH-COOPER Thrd Cap, Forged, 3000, 1/4" (4308000002)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1/8" (4308000800)
- SMITH-COOPER Hex Bushing, Forged, 3000, 2X1/4" (4308000656)
- ZORO SELECT Carbon Steel 150 Butt Weld Pipe Flange, 6" Pipe Size (BULK-PF-184)
- Smith-Cooper Fittings