Shop All Carbon Steel Pipe Fittings
Smith-Cooper
THD Reducing Coupling, Forged, 3000, 1X3/8"
Mfr # 4308001024
Zoro # G6783703
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308001024
- Zoro # G6783703
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Details
Item | THD Reducing Coupling,Forged,3000,1X3/8" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
THD Reducing Coupling,Forged,3000,1X3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" FNPT Bronze Ball Valve Inline (T58570LL 1)
- ZORO SELECT Socket x Socket Cast Iron 1/8 Bend (220610)
- DELTA 2-Handle Monitor 17T Series Valve Trim With 3 Setting Diverter (T27T856-BL)
- BLUE MONSTER Closet Bolts (73070)
- SMITH-COOPER Thrd Cap, Forged, 3000, 3" (4308000020)
- SMITH-COOPER Thrd 90 Elbow, Forged, 2000, 1-1/2" (4308000314)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1-1/2X1/2" (4308000648)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1/2" (4308002456)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 3/4" (4308000808)
- SMITH-COOPER Hex Bushing, Forged, 3000, 2X1-1/2" (4308000668)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 740 psi (360-022-000)
- Smith-Cooper Fittings