Shop All Galvanized Pipe Fittings
Smith-Cooper
Tee, Galvanized, 150lb, 3-1/2"
Mfr # 4316012522
Zoro # G6779853
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size - Pipe Fitting 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316012522
- Zoro # G6779853
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3-1/2" |
Details
Item | Tee,Galvanized,150lb,3-1/2" |
Specific Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Tee,Galvanized,150lb,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Three-Hole Remodel Plate in Polished Chrome (D505-26)
- GREEN GOBBLER GGDC3SEMR Drain Opening Pacs, Powder, OffWhite, 825 oz Pack (G0010DA)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1-1/2 in Pipe Size (405015)
- ANVIL MNPT, Forged Steel Round Head Plug, Class 3000 (0361325608)
- SMITH-COOPER Square Plug, Galvanized, 150lb, 4" (4316012424)
- SMITH-COOPER Bar Plug, Galvanized, 150lb, 5" (4316010002)
- SMITH-COOPER Reducing Tee, Galvanized, 150lb, 4X2" (4316011994)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X3/4" (4316010882)
- SMITH-COOPER Floor Flange, Galvanized, 150lb, 3" (4316010766)
- SMITH-COOPER Coupling, Galvanized, 150lb, 6" (4316010428)
- B & K STZ Industries 1 in. FIP each X 1 in. D FIP Galvanized Malleable Iron Union (311UPU-1)
- Smith-Cooper Galvanized Pipe Fittings