Shop All Galvanized Pipe Fittings
Smith-Cooper
Tee, Galvanized, 150lb, 2-1/2"
Mfr # 4316012518
Zoro # G6779829
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size - Pipe Fitting 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316012518
- Zoro # G6779829
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Details
Item | Tee,Galvanized,150lb,2-1/2" |
Specific Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Tee,Galvanized,150lb,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, Brass, 1/2 x 3/8 in, NPT (ZUSA-PF-10613)
- PARKER Tubing, Blue, Overall 250 ft L (N-4-040-BLU)
- HONEYWELL F76S1023 1" Water Filter With (F76S1023)
- THRIFCO PLUMBING 1-1/2 Inch X 1-1/4 Inch ABS Trap Adapter (6792860)
- SMITH-COOPER Elbow 45, Galvanized, 150lb, 2-1/2" (4316010668)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X3/4" (4316010882)
- SMITH-COOPER Bar Plug, Galvanized, 150lb, 5" (4316010002)
- SMITH-COOPER Tee, Galvanized, 150lb, 3" (4316012520)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X1-1/2" (4316010888)
- SMITH-COOPER Cap Malleable Galv 3In (511-410BC)
- ZORO SELECT 2" FNPT Galvanized Cap (1LBR6)
- Smith-Cooper Galvanized Pipe Fittings