Shop All Bronze Pipe Fittings
Smith-Cooper
Tee, 3", 125, Brz Nl
Mfr # 4385008210
Zoro # G1556121
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3"
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385008210
- Zoro # G1556121
- UPC # 092201384256
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Details
Item | Tee,3",125,Brz Nl |
Specific Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Tee,3",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 19" W x 22" L x 19.125" H, Wall Hung, 18 ga. 304 Stainless Steel, Lavatory Sink Kit (ELV2219SACMC)
- ZORO SELECT Tubing, 1/4 I.D., 100 ft., Clear, Flexible (4EGU7)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket, 3 in Pipe Size (P321-030)
- ZORO SELECT CPVC Cap, CTS, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub (4147-015)
- SMITH-COOPER Elbow, 45 deg, 2", 125, Brz Nl (4385002370)
- SMITH-COOPER Square Plug, Solid, 3/8", 125, Brz Nl (4385007650)
- SMITH-COOPER Union, 3/8", 125, Brz Nl (4385008450)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 1" (4385000230)
- SMITH-COOPER Hex Bushing, 2"x1-1/4", 125, Brz Nl (4385003310)
- SMITH-COOPER Elbow, 90 deg, 1-1/2", 125, Brz Nl (4385001950)
- LEGEND Coupling Insert Brnz 1-1/4 In (312-166)
- Smith-Cooper Bronze Pipe Fittings