Shop All Bronze Pipe Fittings
Smith-Cooper
Tee, 2", 125, Brz Nl
Mfr # 4385008170
Zoro # G1556033
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385008170
- Zoro # G1556033
- UPC # 092201371621
- Country of Origin Thailand
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Details
Item | Tee |
Specific Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Tee,2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Ladylux L2 Triple Spray Pull-Down (32298DC3)
- ZORO SELECT 1/2" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADN4)
- METAL FAB Vertical Termination Kit, for 6FZN0-6FZN3 (RTG20211)
- ZORO SELECT CPVC Cap, Schedule 80, 2" Pipe Size, FNPT (9848-020)
- SMITH-COOPER Reducing Elbow, 90deg, 1-1/2x1", 125, Brz Nl (4385005210)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 2-1/2" (4385000270)
- SMITH-COOPER Street 45 deg, 1", 125, Brz Nl (4385007310)
- SMITH-COOPER Square Plug, Solid, 3/8", 125, Brz Nl (4385007650)
- SMITH-COOPER Hex Bushing, 2"x1-1/2", 125, Brz Nl (4385003330)
- SMITH-COOPER Reducing Tee, 1-1/2"x1-1/4", 125, Brz Nl (4385006030)
- SMITH-COOPER Hex Bushing, 3"x2", 125, Brz Nl (4385003510)
- Smith-Cooper Bronze Pipe Fittings