Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Tee, 18", 125, Flg, Black
Mfr # 4319002362
Zoro # G1557698
product price: $2,576.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,576.99
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 18"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4319002362
- Zoro # G1557698
- UPC # 092201255211
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 18" |
Pipe Size (Fittings) | 18" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Item | Tee |
Description
Tee,18 In.,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12311)
- ZURN SMALL PUSH BUTTON ASSEMBLY 3-3/4' L DIM (P6000-NL-3.75L)
- VIEGA Viega MegaPress union, 1-1/4" x 1-1/4" (25715)
- SMITH-BLAIR Ductile Iron Coupling, 2 In Pipe Size (41100023801003)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 6" (4319002322)
- SMITH-COOPER Flanged Outlet Elbow, Duc. Iron, 150lb, 6" (4319001662)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 3X2-1/2" (4319000116)
- SMITH-COOPER Flanged 90 Elbow, Ductile Iron, 150lb, 2" (4319000710)
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 4X3" (4319001718)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 5X4" (4319000152)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 4 in (0390010064)
- Smith-Cooper Ductile Iron Pipe Fittings