Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Tee, 12", 125, Flg, Black
Mfr # 4319002356
Zoro # G1557661
product price: $1,326.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,326.99
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 12"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4319002356
- Zoro # G1557661
- UPC # 092201255181
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 12" |
Pipe Size (Fittings) | 12" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Item | Tee |
Description
Tee,12 In.,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA COMPRESSION STEMS, RIGHT & LEFT, BRASS (PF287017)
- JONES STEPHENS 1/2in. IPS Chrome Plated Steel Shallow Escutcheon, 25PK (E02050)
- ZORO SELECT PVC Reducer, Hub, 4 in x 2 in Pipe Size (1WKJ4)
- B & K HVY DTY GRATE RND 8"" GRN (20)
- SMITH-COOPER Flanged Red 90, Duc. Iron, 150lb, 4X2-1/2" (4319001716)
- SMITH-COOPER Flanged ECC Red, Ductile Iron, 150lb, 3X2" (4319001120)
- SMITH-COOPER Flanged 90 Elbow, Duc. Iron, 150lb, 1-1/4" (4319000706)
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 6X5" (4319001728)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 3X1-1/2" (4319000108)
- SMITH-COOPER Flanged L/R 90 Elbow, Duc. Iron, 150lb, 6" (4319001464)
- SMITH-COOPER Tee, 20", 125, Flg, Black (4319002364)
- Smith-Cooper Fittings