Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Tee, 10", 125, Flg, Black
Mfr # 4319002354
Zoro # G1557591
product price: $879.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$879.99
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 10"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4319002354
- Zoro # G1557591
- UPC # 092201255174
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 10" |
Pipe Size (Fittings) | 10" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Item | Tee |
Description
Tee,10 In.,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Coupling, 2" x 1", Press Ends (9002500PC)
- BE PRESSURE SUPPLY 2" Aluminum Camlock Fitting - Male Coupler x FPT Thread (90.390.200)
- ZORO SELECT 1-1/4" x 9" Black Pipe Nipple Sch 40 (586-090)
- ZORO SELECT Nipple, 3/4 In, Thrd at One End, 3 In, 316 (T6WNE5)
- SMITH-COOPER Flanged 90 Elbow, Ductile Iron, 150lb, 5" (4319000746)
- SMITH-COOPER Flanged 90 Elbow, Duc. Iron, 150lb, 2-1/2" (4319000718)
- SMITH-COOPER Tee, 18", 125, Flg, Black (4319002362)
- SMITH-COOPER Flanged 90 Elbow, Ductile Iron, 150lb, 2" (4319000710)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 5X4" (4319000152)
- SMITH-COOPER Flanged Red Tee, Ductile Iron, 150lb, 3X2" (4319001922)
- ZORO SELECT Flange, 6", Iron, 300 psi (0390201184)
- Smith-Cooper Ductile Iron Pipe Fittings