Shop All Bronze Pipe Fittings
Smith-Cooper
Tee, 1-1/4", 125, Brz Nl
Mfr # 4385008130
Zoro # G1556009
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4"
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385008130
- Zoro # G1556009
- UPC # 092201371607
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Details
Item | Tee |
Specific Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Tee,1-1/4",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cap, Socket, 1/2 in Pipe Size (847-005)
- WHEDON Showerhead Chrome 2.5Gpm (BL4C)
- DOMINION COMMERCIAL FAUCETS Wall, Brass, Gooseneck Service Sink Faucet (77-9116)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 1" Pipe Size, FNPT x Socket (9835-010)
- SMITH-COOPER Reduce Coupling, 2"x1", 125, Brz Nl (4385004470)
- SMITH-COOPER Cross, 1", 125, Brz Nl (4385008900)
- SMITH-COOPER Union, 1", 125, Brz Nl (4385008510)
- SMITH-COOPER Street 90 deg, 2", 125, Brz Nl (4385006970)
- SMITH-COOPER Reducing Elbow, 90deg, 2-1/2x2", 125, Brz Nl (4385005340)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 3" (4385000280)
- LEGEND VALVE 3/4 X 1 T4320 NO LEAD IPS PAK (313-239NL)
- Smith-Cooper Fittings